Shop All Over the Door Hooks
Fellowes
Coat Hook, Black, 6 x 4 x 5-1/8 In
Mfr # 75510
Zoro # G4549316
original price:
$20.69
5% off
new price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Color Black
- Height 6 in
- Depth 5 1/8 in
- Material Steel
Product Information
- Brand Fellowes
- MFR # 75510
- Zoro # G4549316
- UPC # 077511755101
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Width | 3 1/2 in |
Height | 6 in |
Depth | 5 1/8 in |
Overall Height | 6 in |
Overall Width | 4 in |
Overall Depth | 5 1/8 in |
Details
Item | Coat Hook |
Color | Black |
Material | Steel |
Product Type | Coat Hook |
Description
Coat Hook, Material Steel, Color Black, Height 6 in, Width 3 1/2 in, Depth 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Inside Corner Trim, White (WC40IS949N)
- ALARM CONTROLS Exit Station, SS, 5 in. H, w/2 Keys (DE-1)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 4in Sample Piece | C380 (C380-SAMP)
- HARDWARE RESOURCES 4-1/4" Wx4-1/4"Dx6"H Rubberwood Queen Anne Leg (WL65RW)
- HICKORY HARDWARE Over the Door Hook 10-7/8 Inch Long (S077541-FN9)
- UNIVERSAL ONE Hook, Cubicle, Coat, charcoal (UNV08607)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- SAFCO Onyx Panel/Door Coat Hook, Steel (4229BL)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF2)
- BELWITH P25025-Sn Double Hook 7/8in Satin Nickel (P25025-SN)
- Fellowes Over the Door Hooks