Shop All Document Holders
Fellowes
Classroom Literature Sorter, 9 Comp, PK4
Mfr # 3380701
Zoro # G9776293
product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 28 1/4"
- Height 16"
- Includes Shell; Dividers; Channels; Instructions
- Depth 13"
Product Information
- Brand Fellowes
- MFR # 3380701
- Zoro # G9776293
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 28 1/4" |
Height | 16" |
Depth | 13" |
Details
Item | Classroom Literature Sorter,9 Comp,PK4 |
Color | Blue |
Includes | Shell; Dividers; Channels; Instructions |
Weight | 9 lbs |
Literature Sorter Type | Open Front |
Number of Compartments | 9 |
Description
Classroom Literature Sorter,9 Comp,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 6", Kraft, 10/Bundle (493T51)
- PENDAFLEX Steel Hanging File Folder Frame (PFX450)
- FELLOWES Covers, Crystals Clear, Round Pk (FEL52311)
- FELLOWES Copyholder, Ispire, White (FEL9311501)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- FELLOWES Bookstand, Lift Easel Desktop, Platinum (21100)
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- C-LINE PRODUCTS C-Line Products- Inc. CLI80911 Vinyl Shop Seal Ticket Holder- 8-.50in.x11in.- Clear (80911)
- Fellowes Document Holders