Shop All Document Holders
Fellowes
Booklift Copyholder, Plastic, 1 Book, Pt
Mfr # 21100
Zoro # G6286421
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Free Standing
- Material Plastic
- Color Platinum
- Width 11.63"
- Height 9.63"
Product Information
- Brand Fellowes
- MFR # 21100
- Zoro # G6286421
- UPC # 077511211003
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.63" |
Height | 9.63" |
Depth | 6" |
For File Size | A4; Legal; Letter |
Details
Item | Copyholders |
Mounting Style | Free Standing |
Material | Plastic |
Color | Platinum |
Sheet Capacity | One Book/Pad |
Features | Height |
Capacity | One Book/Pad |
Weight | 0.79 lbs |
Description
Booklift Copyholder,Plastic,1 Book,Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6 (R330-6SSMIA)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5016C)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- FELLOWES Bookstand, Lift Easel Desktop, Platinum (21100)
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- FELLOWES Metal Copyholder, Letter, 10-5/8"x8-3/8"x11-3/8", Black (FEL11053)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- FELLOWES In-Line Document Holder, Monitor/Keyboard (8039401)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- Fellowes Document Holders