Shop All Desk Accessories & Organizers
Fellowes
Blackout Privacy Filter, 19" Lcd/Notebk
Mfr # FEL4800501
Zoro # G6180128
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 11.87"
- Width 14.81"
- Includes Double-Sided Tape; Adhesive-Backed Tabs
- Standards TAA Compliant
Product Information
- Brand Fellowes
- MFR # FEL4800501
- Zoro # G6180128
- UPC # 043859541492
- Country of Origin Korea, Republic of
- Category Desk Accessories & Organizers
Dimensions
Height | 11.87" |
Width | 14.81" |
Size | 19" |
Details
Item | Blackout Privacy Filter,19" Lcd/Notebk |
Material | Polyethylene |
Includes | Double-Sided Tape; Adhesive-Backed Tabs |
Standards | TAA Compliant |
Weight | 0.924 lbs |
Mounting | Mounting Tabs/Double-Sided Tape |
Description
Blackout Privacy Filter,19 In. Lcd/Notebk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB104.0811.10B)
- AVERY Adhesive Name Badges, Red Border, PK400 (5095)
- FELLOWES Fellowes® Plastic Partition Name Plate, Graphite (75906)
- FELLOWES Blackout Privacy Filter, 22" Lcd (FEL4801501)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14" x 3" Black (FEL60112)
- FELLOWES Designer Shelf, 26x7x6-3/4, Black Pearl (FEL8038801)
- FELLOWES Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl (FEL8038901)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- BLOEM TERRAPOT PRCRN 12"" (TR12908)
- Fellowes Desk Accessories & Organizers