Shop All Binding Covers
Fellowes
Binding, Plas, 1/4", Black, PK25
Mfr # 52320
Zoro # G7485250
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sheet Capacity 20
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Weight 0.156 lbs
Product Information
- Brand Fellowes
- MFR # 52320
- Zoro # G7485250
- UPC # 077511523205
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1/4" |
Details
Item | Binding Spines |
Color | Black |
Sheet Capacity | 20 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Weight | 0.156 lbs |
Capacity | 20 |
Number of Rings | 19 |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel Rtx, Med (BL77D)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- DACASSO Ball Point Pen Refill, Blue Ink Only (A9002)
- AVERY DENNISON Mailing Labels, 10Up, White, PK25 (58163)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- FELLOWES Binding, Plas, 5/16, Black, PK25 (52321)
- FELLOWES Thermal Binding Covers, 3/8", 11x8.5, PK10 (FEL5257001)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- TOPS Cover, Rpt, Lnen, Clrft, Nvbe Pk (OXF53343)
- Fellowes Binding Covers