Shop All Binding Machines
Fellowes
Binding Machine, Comb, White
Mfr # 5216701
Zoro # G4621906
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binding Comb
- Bind Method Electric
- Bind Capacity 300
- Punch Method Electric
- Punch Capacity 20
Product Information
- Brand Fellowes
- MFR # 5216701
- Zoro # G4621906
- UPC # 043859514229
- Country of Origin China
- Category Binding Machines
Dimensions
Paper Size | 12 in |
Compatible Paper Height | 11 in |
Compatible Paper Width | 8 1/2 in |
Details
Item | Binding Machine |
Binding | Comb |
Bind Method | Electric |
Bind Capacity | 300 |
Punch Method | Electric |
Punch Capacity | 20 |
Color | Black/White |
Features | Edge Guide, Spare Comb Storage |
For Use With | 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538 |
Includes | Built-In Storage Tray, Comb/Document Guide, Edge Guide, One-Touch Punch |
Compatible Manufacturer Part Number | 52089, 52098, 52138, 52146, 52309, 52311, 52325, 52326, 52367, 52507, 5293701 |
Compatible Product Type | Documents |
Binding Coil Type | Comb |
Description
Binding Machine, Binding Comb, Bind Method Electric, Bind Capacity 300, Punch Method Electric, Punch Capacity 20, Paper Size 12 in, Color Black/White, Features Edge Guide, Spare Comb Storage, For Use With 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538, Includes Built-In Storage Tray, Comb/Document Guide, Edge Guide, One-Touch Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- PILOT Red Marker Pen, Ultra Fine Tip, 12 PK (PIL11007)
- MARKAL Removable Marker, Fine Tip, Pink (96301)
- ZORO SELECT Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 48", Kraft, 25/Bundle (55VL51)
- FELLOWES Quasar Binding Machine, T500E, Gray (FEL5216901)
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- FELLOWES Helios 60 Binding Machine, 600 Sheets (FEL5219501)
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- FELLOWES Binding Machine, Wire, Metallic Gray (5217401)
- FELLOWES Lyra 3-in-1 Binding Center, 300 Sheets, 16.63x15.62x6.02, White/Gray (5603001)
- FELLOWES Binding Machine, Comb, Light Gray (5643201)
- Fellowes Binding Machines