Shop All Binding Machines
Fellowes
Binding Machine, Comb, Metallic Gray
Mfr # 5216901
Zoro # G5885817
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binding Comb
- Bind Method Electric
- Bind Capacity 500
- Punch Method Electric
- Punch Capacity 25
Product Information
- Brand Fellowes
- MFR # 5216901
- Zoro # G5885817
- UPC # 043859514243
- Country of Origin China
- Category Binding Machines
Dimensions
Paper Size | 8-1/2 x 11 in |
Compatible Paper Height | 11 in |
Compatible Paper Width | 8 1/2 in |
Details
Item | Binding Machine |
Binding | Comb |
Bind Method | Electric |
Bind Capacity | 500 |
Punch Method | Electric |
Punch Capacity | 25 |
Color | Black/Silver |
Features | Edge Guide, Spare Comb Storage |
For Use With | 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538 |
Includes | Comb/Document Guide, Edge Guide, One-Touch Punch |
Compatible Manufacturer Part Number | 52089, 52098, 52138, 52146, 52309, 52311, 52325, 52326, 52367, 52507, 5293701 |
Binding Coil Type | Comb |
Compatible Product Type | Documents |
Description
Binding Machine, Binding Comb, Bind Method Electric, Bind Capacity 500, Punch Method Electric, Punch Capacity 25, Paper Size 8-1/2 x 11 in, Color Black/Silver, Features Edge Guide, Spare Comb Storage, For Use With 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538, Includes Comb/Document Guide, Edge Guide, One-Touch Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- CLIP-RITE Binder Tabs, 8 Assorted Gold Plated Per Set, 48PK (111)
- ZORO SELECT 48" W Poly Coated Kraft Paper (5PGL3)
- ARROW FASTENER Arrow Fastener Co. .38in. T50 Staples 506IP (79055510383)
- FELLOWES Binding Machine, Comb, White (5216701)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/4in Diameter, 20 Sheet Capacity, Black, 25 Combs/pack (52320)
- FELLOWES Galaxy Electric Comb Binding System, 500 Shts, 19.625x17.75x6.5, Gray (5218301)
- FELLOWES Lyra 3-in-1 Binding Center, 300 Sheets, 16.63x15.62x6.02, White/Gray (5603001)
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- ACCO GBC® Instant Report Kit, 5/6" Spine, Clear/Black (2515665)
- Fellowes Binding Machines