Shop All Binding Machines
Fellowes
Binding Machine, Comb, Light Gray
Mfr # 5643201
Zoro # G6040483
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binding Comb
- Bind Method Electric
- Bind Capacity 500
- Punch Method Electric
- Punch Capacity 30
Product Information
- Brand Fellowes
- MFR # 5643201
- Zoro # G6040483
- UPC # 043859620135
- Country of Origin China
- Category Binding Machines
Dimensions
Paper Size | 12 in |
Compatible Paper Height | 11 in |
Compatible Paper Width | 8 1/2 in |
Details
Item | Binding Machine |
Binding | Comb |
Bind Method | Electric |
Bind Capacity | 500 |
Punch Method | Electric |
Punch Capacity | 30 |
Includes | (21) Releasable Dies, Adjustable Edge Guide, Foot Pedal |
Features | Rotary Edge Guide |
Color | Silver |
For Use With | 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538 |
Compatible Manufacturer Part Number | 52089, 52098, 52138, 52146, 52309, 52311, 52325, 52326, 52367, 52507, 5293701 |
Binding Coil Type | Comb |
Compatible Product Type | Documents |
Description
Binding Machine, Binding Comb, Bind Method Electric, Bind Capacity 500, Punch Method Electric, Punch Capacity 30, Paper Size 12 in, Color Silver, Features Rotary Edge Guide, For Use With 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538, Includes (21) Releasable Dies, Adjustable Edge Guide, Foot Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 18In (4LT32)
- US CARGO CONTROL Moving Blanket- Mega Mover (MBMEGA85-EA)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 10 In. D (11A711)
- UNIVERSAL Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8x11.5 Sheets (UNV40301)
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- FELLOWES Galaxy Electric Comb Binding System, 500 Shts, 19.625x17.75x6.5, Gray (5218301)
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- FELLOWES MACHINE, BIND, ELEC, GALAXY E (FEL5218301)
- FELLOWES Helios 30 Binding Machine, 300 Sheets (FEL5219301)
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- GBC MACHINE, BINDING, ELEC, C210E (GBC7708175)
- Fellowes Binding Machines