Shop All Binding Covers
Fellowes
Binding Comb, 5/16In, 21 to 40 Sheet, PK100
Mfr # 52507
Zoro # G4593443
original price:
$13.65
30% off
new price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Comb
- Size 5/16 in
- Color Black
- Material Plastic
- Sheet Capacity 40
Product Information
- Brand Fellowes
- MFR # 52507
- Zoro # G4593443
- UPC # 077511525070
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 5/16 in |
Overall Length | 10 3/4 in |
Coil Size | 5/16 in |
Details
Type | Comb |
Item | Binding Spine |
Color | Black |
Material | Plastic |
Sheet Capacity | 40 |
For Use With | Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201 |
Compatible Product Type | Binding Systems |
Binding Coil Type | Comb |
Compatible Manufacturer Part Number | 5216601, 5216701, 5216801, 5216901, 5217301, 5218301, 5643201 |
Description
Binding Spine, Comb, Size 5/16 in, Sheet Capacity 40, Color Black, Material Plastic, For Use With Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White (TZe251)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Black (7412)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- FELLOWES Binding, Plas, 5/16, Black, PK25 (52321)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- FELLOWES Cover, Crystals Clear, Square Pk (FEL52089)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25 (52309)
- FELLOWES Cover, Presentation, Clear Pk (FEL52309)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- Fellowes Binding Covers