Shop All Binding Covers
Fellowes
Bind System Cover, Round Corners, Blk, PK25
Mfr # 5224701
Zoro # G6286266
product price: $17.89
/pk 25, $0.72/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 7.5 mil
- Color Opaque Black
- Material Polypropylene
- Window No
- Corners Rounded Corners
Product Information
- Brand Fellowes
- MFR # 5224701
- Zoro # G6286266
- UPC # 043859537914
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Binding Systems Covers |
Thickness | 7.5 mil |
Color | Opaque Black |
Material | Polypropylene |
Window | No |
Corners | Rounded Corners |
Weight | 1.1 lbs |
Finish | Matte |
Features | Round Corners |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Grade | High |
Texture/Design | Opaque |
Sheet Type | Unpunched |
Description
Bind System Cover,Round Corners,Blk,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, 20-Sheet, Half Strip, Black (BOSB150BLK)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- DYKEM Paint Marker, Fine Tip, Red Color Family, Paint (41002)
- FELLOWES Binding Cover, Letter, Black, PK25 (5224901)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- FELLOWES Plastic Comb Bindings, 5/8", PK25 (52324)
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- Fellowes Binding Covers