Shop All Binding Covers
Fellowes
Bind Cover, Round Corner, Clear, PK100
Mfr # 52311
Zoro # G6179881
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.25 x 8.75
- Color Clear
- Thickness 7.5 mil
- Material PVC
- Window No
Product Information
- Brand Fellowes
- MFR # 52311
- Zoro # G6179881
- UPC # 077511523113
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Bind Cover,Round Corner,Clear,PK100 |
Color | Clear |
Thickness | 7.5 mil |
Material | PVC |
Window | No |
Corners | Rounded Corners |
Features | Round Corners |
Weight | 3.46 lbs |
Finish | Glossy |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Sheet Type | Unpunched |
Texture/Design | Transparent |
Description
Bind Cover,Round Corner,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device (S 4129)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- THAT COMPANY CALLED IF That Company Called If 35305 Block Light - UV; Purple (35305)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGP7)
- FELLOWES Cover, Crystals Clear, Square Pk (FEL52089)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- FELLOWES Plastic Binding, 0.5", 90 Sh, White, PK100 (52372)
- FELLOWES Binding, Plas, 1/4", Black, PK25 (52320)
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- Fellowes Binding Covers