Shop All File Folders
Fellowes
Bind Cover Linen Texture, Black, Pk200
Mfr # 52115
Zoro # G6405458
product price: $41.99
/pk 200, $0.21/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-3/4"
- Color Black
- Material 65 lb Paper Stock
- Size Oversize
- Sheet Size 8 3/4" Width x 11 1/4" Length
Product Information
- Brand Fellowes
- MFR # 52115
- Zoro # G6405458
- UPC # 077511521157
- Country of Origin Netherlands
- Category File Folders
Dimensions
Width | 8-3/4" |
Size | Oversize |
Sheet Size | 8 3/4" Width x 11 1/4" Length |
Height | 11.3" |
Depth | 0.1" |
Details
Item | Linen Texture Bind Cover |
Color | Black |
Material | 65 lb Paper Stock |
Thickness | 7.5 mil |
Features | Rounded Corners |
Recommended Grade | High |
Finish | Texture |
Punched/Unpunched | Unpunched |
Corners | Rounded Corners |
Front Cover Color | Black |
Texture/Design | Linen Texture |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Description
Linen Texture Bind Cover,Black,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x6.75 1 Part Green 13 Line Guest Check 50 Checks, PK50 (G3632SP)
- ZORO SELECT 48" x 24" Open Poly Bags, 2 mil, Clear (5DHC0)
- ARMOR PROTECTIVE PACKAGING Armor Poly® EQ Defender® Gusseted Bags, 20"L x 16"W x 30"H, 4 Mil, Blue, 100/Roll (PVCIBAG4MB201630COEX-D)
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- FELLOWES Fellowes Wire File Organizer (FEL72112)
- FELLOWES Fellowes 5257001 Thermal Binding System Covers- 1" Cap- 11-1/8 x 9-3/4- Clear/Black- 10/Pk (5257001)
- FELLOWES Fellowes 10723 Corrugated Cardboard Magazine File 3-7/8 x 9-1/4 x 11-3/4 White 12/Ctn (10723)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Blue (81050)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- SMEAD File Two Fastener Folder, Green, Pk50 (12140)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- Fellowes File Folders