Shop All Paper Shredders
Fellowes
AutoMax 350C AF Shredder, 350 Sheet, Blk
Mfr # 4964001
Zoro # G7140231
product price: $1,695.99
/ea
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 1/2"
- Standards cUL Approved; UL Listed
- Color Black
- Includes Sample Oil; Shredder Bags; Operating Manual; Waste Bin
Product Information
- Brand Fellowes
- MFR # 4964001
- Zoro # G7140231
- UPC # 043859727766
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 1/2" |
Width | 15.38" |
Height | 32.06" |
Depth | 22.75" |
Details
Item | AutoMax 350C AF Shredder,350 Sheet,Blk |
Cut Style | Cross-Cut |
Standards | cUL Approved; UL Listed |
Color | Black |
Includes | Sample Oil; Shredder Bags; Operating Manual; Waste Bin |
Features | Auto Reverse |
Weight | 114 lbs |
Capacity | 18 gal |
Daily Usage Level | Heavy |
Throughput (Sheets X Speed) | 3850 |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Recommended Shredder Users | 1 to 3 |
Sheet Capacity | 350 Auto; 12 Manual |
Single Sheet Speed (Ft/Min) | 11 ft/min |
Run Time | 45 min On/30 min Off |
Motor HP | 1.53 hp |
Shredder Type | 350 Auto Cross-Cut; 12 Manual Cross-Cut |
Description
AutoMax 350C AF Shredder,350 Sheet,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- RDW Single Order Padded Guest Checks, 100 Count, PK50 (3174PAD)
- UNIVERSAL ONE 3" x 5" Ruled Index Cards, Pk500 (UNV47215)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- FELLOWES Paper Shredder, 485Ci, Cross Cut (38485)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, Black (5015201)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, Black (5015001)
- FELLOWES Powershred LX25 Micro-Cut Shredder, 6 Manual Sheet Capacity (4300501)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES Powershred® LX190 Cross-Cut Shredder, 20 Manual Sheet Capacity (5501701)
- Fellowes Paper Shredders