Shop All Paper Shredders
Fellowes
AutoMax 100M Auto Feed Micro-Cut Shredder, 100 Auto/10 Manual Sht Cap
Mfr # 4629001
Zoro # G7569514
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Auto Reverse
- Depth 14.56"
- Height 26.38"
- Color Black
- Weight 37.2 lbs
Product Information
- Brand Fellowes
- MFR # 4629001
- Zoro # G7569514
- UPC # 43859741830
- Country of Origin China
- Category Paper Shredders
Dimensions
Depth | 14.56" |
Height | 26.38" |
Shred Size | 5/32" x 25/64" |
Width | 15.38" |
Details
Features | Auto Reverse |
Color | Black |
Weight | 37.2 lbs |
Cut Style | Micro-Cut |
Capacity | 6 gal |
Item | Shredders |
Single Sheet Speed (Ft/Min) | 8 ft/min |
Throughput (Sheets X Speed) | 800 |
Recommended Shredder Users | 1 to 3 |
Motor HP | 0.38 hp |
Shredder Type | 100 Auto Micro-Cut; 10 Manual Micro-Cut |
Daily Usage Level | Light |
Specialty Shredding | Credit Cards; Paper Clips; Staples |
Sheet Capacity | 100 Auto; 10 Manual |
Run Time | 15 min On/35 min Off |
Description
Fellowes® AutoMax 100M Auto Feed Micro-Cut Shredder, 100 Auto/10 Manual Sheet Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMY Jd Dump Truck Sand Tool (46510)
- FIRST AID ONLY Scissors, 4 In. L, Silver, Rounded, Metal (17-008)
- POST-IT Tape, Coverup, Removable, 1" (658)
- SAFCO Mobile Caddy, White (3286WH)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- FELLOWES Paper Shredder, 70S, Stripcut, Black (FEL 4671001)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Paper Shredder, Automax 130C, Black (4680001)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- Fellowes Paper Shredders