Shop All Air Cleaners and Accessories
This Product is Discontinued
Fellowes
Air Purifier, 22-11/16" H, Commercial (Discontinued)
Mfr # 9450001
Zoro # G6542748
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 76 cfm, 93 cfm, 112 cfm, 140 cfm, 220 cfm
- Color Silver
- Type 2-Stage with HEPA
- For Use With 9416502, 9416602, 9436802, 9436902
- Width 21 to 30 in
Product Information
- Brand Fellowes
- MFR # 9450001
- Zoro # G6542748
- UPC # 043859688197
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | 21 to 30 in |
Depth (In.) | 10 5/8 in |
Width (In.) | 21 in |
Height (In.) | 22 11/16 in |
Depth | 11 to 20 in |
Overall Dimensions - H x W x D | 22-11/16 in x 21 in x 10-5/8 in |
Overall Height | 22 3/4 in |
Overall Depth | 10 5/8 in |
Overall Width | 21 in |
Overall HxWxD | 22 3/4 in x 21 in x 10 5/8 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall H x W x D | 22 3/4 in x 21 in x 10 5/8 in |
Description
Air Purifier, Commercial, Portable Mount, CADR Rating Tobacco Smoke 211, Dust 228, Pollen 285, Number of Speeds 5, Air Flow (CFM) 220, MERV 4, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3, Sound Level dBA 64, Voltage 120, 60 Hz, 1 Phase, 1.0 Amps AC, 109 Watts, Height (In.) 22-11/16, Width (In.) 21, Depth (In.) 10-5/8, Gloss Finish, Silver, Includes Prefilter, Carbon Filter, HEPA Filter, Cord Length (Ft.) 0, Agency Compliance UL, FCC, Energy Star, CARB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.