Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 16-1/2x4-3/8x1, PK4
Mfr # 9324001
Zoro # G6614367
product price: $25.19
/pk 4, $6.30/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17 in x 5 in x 1 in
- Nominal Height 17 in
- Nominal Width 5 in
- Nominal Depth 1 in
- For Use With Mfr. No. 9286001
Product Information
- Brand Fellowes
- MFR # 9324001
- Zoro # G6614367
- UPC # 043859658169
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 17 in x 5 in x 1 in |
Nominal Height | 17 in |
Nominal Width | 5 in |
Nominal Depth | 1 in |
Actual Width | 4 3/8 in |
Actual Height | 16 3/8 in |
Actual Depth | 3/16 in |
Details
For Use With | Mfr. No. 9286001 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Media Area | 6.5 sq ft |
Standards | EN1822-2:2009 |
Filter Type | Carbon |
Compatible Manufacturer Model Number | 9286001, 9320601 |
Number of Filters | 4 |
Includes Frame | Yes |
Filters Out | Odors |
Filter Layer Type | Carbon |
Color | Black |
Description
Air Cleaner Filter, Filter Type Carbon, Actual Depth 3/16 in, Actual Height 16 3/8 in, Actual Width 4 3/8 in, Compatible Grainger Part Number 459V90, Compatible Manufacturer Model Number 9286001, 9320601, Number of Filters 4, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 17 in, Nominal Width 5 in, Filters Out Odors, Includes Frame Yes, Media Area 6.5 sq ft, Standards EN1822-2:2009, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE EP END PLUG-PAIR (810-102)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- CARRIER Motorpulley 7/8" Bore3.4-4.4" (P461-3706)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. (4312U)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- FELLOWES Air Cleaner Filter, 16-1/2x5-1/4x1-1/4 (9287001)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- FELLOWES Fellowes 9287001 True Hepa Filter With Aerasafe Antimicrobial Treatment (9287001)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- Fellowes Air Cleaner Filters