Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 16-1/2x12-5/8x1-1/4
Mfr # 9287201
Zoro # G6621023
product price: $54.19
/ea
Sold in multiples of 4 for $216.76
$216.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17 in x 13 in x 2 in
- Nominal Height 17 in
- Nominal Width 13 in
- Nominal Depth 2 in
- For Use With Mfr. No. 9286201
Product Information
- Brand Fellowes
- MFR # 9287201
- Zoro # G6621023
- UPC # 043859651597
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 17 in x 13 in x 2 in |
Nominal Height | 17 in |
Nominal Width | 13 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/16 in |
Actual Width | 12 5/8 in |
Actual Height | 16 5/16 in |
Details
For Use With | Mfr. No. 9286201 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Filter Efficiency | 99.97% |
Filters Out | Smoke, Dust, Mildew, Mold, Pet Dander, Viruses |
Number of Filters | 1 |
Includes Frame | Yes |
Compatible Manufacturer Model Number | 9286201, 9320801 |
Filters Down To | 0.3 micron |
Filter Type | HEPA |
Color | White |
Description
Air Cleaner Filter, Filter Type HEPA, Actual Depth 1 3/16 in, Actual Height 16 5/16 in, Actual Width 12 5/8 in, Compatible Grainger Part Number 459V96, Compatible Manufacturer Model Number 9286201, 9320801, Number of Filters 1, Nominal Depth 2 in, Nominal Height 17 in, Nominal Width 13 in, Filters Down To 0.3 micron, Filters Out Smoke, Dust, Mildew, Mold, Pet Dander, Viruses, Filter Efficiency 99.97 Percent, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-244 2 Pole 24V 30 Amp (90-244)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31138)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.13AB)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES AeraMax Air Purifier, 15x14x1", 4PK (9600501)
- RAIN-X Rain X AF21106D 3.5 Oz. Windshield Anti Fog (R49-AF21106D)
- Fellowes Air Cleaner Filters