Shop All Wire Stripper & Cutter Parts
Felco
Spare Parts Kit, for Mfr. No. C16
Mfr # C16/90
Zoro # G9606186
original price:
$86.55
13% off
new price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Felco
- For Use With Mfr. No. C16
- For Use With Mfr. Model Number C16
- Overall Length 5 in
- Impact Rated No
Product Information
- Brand Felco
- MFR # C16/90
- Zoro # G9606186
- UPC # 736791001659
- Country of Origin Switzerland
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 5 in |
Details
Fits Brand | Felco |
For Use With | Mfr. No. C16 |
Item | Spare Parts Kit |
For Use With Mfr. Model Number | C16 |
Impact Rated | No |
Compatible with Manufacturer Model Number | C16 |
Compatible with Manufacturer Part Number | C16 |
Compatible with Manufacturer Model Number [NEW] | C16 |
Compatible Manufacturer Part Number | C16 |
Compatible Manufacturer Model Number | C16 |
For Use with Mfr. Model Number | C16 |
Description
Felco's C16/90 Spare Parts Kit includes the parts you need to fix your Felco wire stripper and cutter. The spare parts kit comes with the replacement screws, pin, spring, nut and washer. You can also get it for use with other brands that are similar in size and function to Felco. Overall length is 5". Keep your Felco wire stripper and cutter working smoothly by stocking up on these spare parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (531749)
- MALCO HF10 Carbide Tipped Hole Saw, 4-1/8 (HF10)
- PROTO 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4928CF)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.13"L, GP Phenolic (3090-J)
- FELCO Replacement Blade, for Mfr. No. C16 (C16-5)
- MILWAUKEE TOOL 500 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500C)
- IDEAL Repl Blades For 45-144, 2/Cd (LB-1748)
- MILWAUKEE TOOL 2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B02AX)
- PROSKIT Replacement Blade for 200-009/8PK, 502 (200-036)
- DMC TURRET HEAD TH1A (M22520102)
- MILWAUKEE TOOL 500 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B500S)
- Felco Wire Stripper & Cutter Parts