Shop All Shears, Pruners & Loppers
Felco
Pruning Saw, 13 Inch Curved Blade with Holster
Mfr # FELCO 630
Zoro # G702696218
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.8
- Outside Diameter 1.04
- Width 5.1
- Overall Height (In.) 1.5
Product Information
- Brand Felco
- MFR # FELCO 630
- Zoro # G702696218
- UPC # 783929100708
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Length | 20.8 |
Outside Diameter | 1.04 |
Width | 5.1 |
Overall Height (In.) | 1.5 |
Description
Felco pruning saw cuts faster, thanks to an innovative, curved design that keeps the blade clear of debris and also reduces vibration during the cut. Soft, perfect-grip handle. The tips of the blade’s teeth are treated for increased hardness and longevity. Eight teeth per inch. Replacement blades for 10"L (Item # 228394 ) and 13"L (Item # 228392) saws are available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE PREMIUM PRODUCTS 40LB Cert Tim Pellets (1275-30111-0-0)
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Articulating Pole Saw Attachment (MFT26I-PS-AA)
- COUNCIL TOOL Fire Rake, Straight Handle, 60 In. L (LW12-60)
- MTD Bracket-Index (783-04113P)
- FELCO Replacement Cutting Blades for FELCO F13 (13/3)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (630/3)
- FELCO Felco Hand Pruner (FELCO 12)
- FELCO Felco #14 Ergonomic Small Bypass Hand Pruner (1114)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- GARDENCARE 26 in Forged Head Professional Lopping Shear with Aluminum Handle 6PK (GA2084730)
- Felco Shears, Pruners & Loppers