Shop All Shears, Pruners & Loppers
Felco
Picking And Trimming Snip, For Grapes
Mfr # FELCO 310
Zoro # G7631261
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass Composite
- Blade Material Stainless Steel
- Type Picking And Trimming Snip
- Features Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Straight Round Tip; Shock Absorbing Rubber; Angled Cutiing Head; Red Handle; Heat Treated And Hardened;
- For Use With Picking Flower And Fruit; Small Branches
Product Information
- Brand Felco
- MFR # FELCO 310
- Zoro # G7631261
- UPC # 783929100388
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Fiberglass Composite |
Blade Material | Stainless Steel |
Type | Picking And Trimming Snip |
Features | Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Straight Round Tip; Shock Absorbing Rubber; Angled Cutiing Head; Red Handle; Heat Treated And Hardened; |
For Use With | Picking Flower And Fruit; Small Branches |
Item | Snip |
Description
Picking And Trimming Snip,For Grapes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 36"x25 ft. (308259B)
- OREGON Fuel Line (07-261)
- AFTERMARKET New Gland Fits Case-IH Crawler Dozer Models 680E 680G 680H + (1543077C1)
- IGLOO Soft Sided Cooler, 36 qt, 8 1/2 in (66312)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- FELCO Sharpener (FELCO 903)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO FELCO 2 Replacement Nut and Bolt Kit (2/90 F2)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (630/3)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- Felco Shears, Pruners & Loppers