Shop All Shears, Pruners & Loppers
Felco
One-Hand, Pruning Shear, Small Hands
Mfr # FELCO 160S
Zoro # G7566091
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass Composite
- Blade Material Hardened Steel
- Type One Hand Pruning Shear
- Features Right Hand Pruning; Light Weight; Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Made Under 100% Renewable Energy; Replacable Parts; Shock Absorbing Rubber; Angled Cutiing Head; Red Handle
- For Use With Small Hands; Heavy Duty
Product Information
- Brand Felco
- MFR # FELCO 160S
- Zoro # G7566091
- UPC # 783929100555
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Fiberglass Composite |
Blade Material | Hardened Steel |
Type | One Hand Pruning Shear |
Features | Right Hand Pruning; Light Weight; Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Made Under 100% Renewable Energy; Replacable Parts; Shock Absorbing Rubber; Angled Cutiing Head; Red Handle |
For Use With | Small Hands; Heavy Duty |
Item | Shear |
Description
One-Hand,Pruning Shear,Small Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-24X30)
- MTD Belt-Deck Spindle (954-04139)
- AFTERMARKET Power Steering Ring fits 334 340 540 2600R 7600C 2610-7610 5900 (C9NN3B541A)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- FELCO Knife, Grafting And Pruning (3.90 20)
- FELCO Felco #14 Ergonomic Small Bypass Hand Pruner (1114)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO Felco Lopper Replacement Anvil Blade (200/4)
- FELCO 6"L Folding Pruning Saw (600/3)
- SUNBELT PRUNER-MARVIN-PRUNER HEAD-RIVET 0" x0" x0" (A-B1Z130)
- Felco Lawn & Garden Tools