Shop All Shears, Pruners & Loppers
Felco
Knife, Grafting And Pruning
Mfr # 3.90 40
Zoro # G7566030
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Nylon With Standard Lining
- Blade Material Stainless Steel
- Type Grafting And Pruning knife
- Features Budding Knife With Bark Lifter On Back Of The Blade; Beveled One Side Blade; Red Handle
- For Use With Budding Fruit Trees; Rose Bushes; Vines.
Product Information
- Brand Felco
- MFR # 3.90 40
- Zoro # G7566030
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Nylon With Standard Lining |
Blade Material | Stainless Steel |
Type | Grafting And Pruning knife |
Features | Budding Knife With Bark Lifter On Back Of The Blade; Beveled One Side Blade; Red Handle |
For Use With | Budding Fruit Trees; Rose Bushes; Vines. |
Item | Knife |
Cutting Capacity (In.) | 1.7323" |
Description
Knife,Grafting And Pruning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FUEL PUMP BODY (691896)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 48"L, 6" Dia., White (30-2118)
- ZORO SELECT 4 ft 8 in x 6 ft Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9072)
- ZORO SELECT 9 ft 8 in x 11 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV7)
- FELCO All-Purpose Sharpener (ISTOR 10)
- FELCO 6"L Folding Pruning Saw (600/3)
- FELCO Felco Lopper Replacement Anvil Blade (200/4)
- FELCO Felco 910+ Leather Holster with Sharpener Pocket (13910+)
- FELCO FELCO F4 Replacement Nut and Bolt Kit (4/90 F4)
- FELCO Forged Aluminum Lopper with Straight Cutting Head, 16.9 Inch Length (1120)
- GARDENCARE Grape Razor Fork Harvest Tool with Replaceable Blade (GA146660)
- Felco Lawn & Garden Tools