Shop All Shears, Pruners & Loppers
Felco
Knife, Grafting And Pruning
Mfr # 3.90 20
Zoro # G7565988
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Nylon With Standard Lining
- Blade Material Stainless Steel
- Type Grafting And Pruning Knife
- Features Budding Knife With Bark Lifter On Back Of The Blade; Beveled One Side Blade; Red Handle
- For Use With Rose Budding; Corner Or Whip; Tongue Grafting; Heavy Pruning Knife; Crown Grafting
Product Information
- Brand Felco
- MFR # 3.90 20
- Zoro # G7565988
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Nylon With Standard Lining |
Blade Material | Stainless Steel |
Type | Grafting And Pruning Knife |
Features | Budding Knife With Bark Lifter On Back Of The Blade; Beveled One Side Blade; Red Handle |
For Use With | Rose Budding; Corner Or Whip; Tongue Grafting; Heavy Pruning Knife; Crown Grafting |
Item | Knife |
Description
Knife,Grafting And Pruning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Agri-Fab 130lb Push Broadcast Spreader (45-0614)
- TECUMSEH Muffler Rpl 36456B (36473A)
- STENS Transmission Filter For Exmark Lazer Z S Series With 48" 60" Deck (120-320)
- DRYMATE Drymate RVM1220HCR RV Dish Drying Mat 12" x 20" - Happy Camper (RVM1220HCR)
- FELCO Folding Pull-Stroke, Pruning Saw (FELCO 600)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- FELCO Sharpener (FELCO 903)
- FELCO #15 Small Rotating Handle Bypass Pruner (1115)
- FELCO One-Hand, Pruning Shear (FELCO 2)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- ARS Longreach Razor Pruner 4-7 Feet Razor Edge (LA-180ZF203)
- Felco Shears, Pruners & Loppers