Shop All Shears, Pruners & Loppers
Felco
Knife, Grafting And Pruning
Mfr # 1.92 00
Zoro # G7565918
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood; Solid Brass Lining
- Blade Material Stainless Steel
- Type Grafting And Pruning Knife
- Features Strong And Medium-Sized Tool; Bevelled On One Side And Slightly Curved; Right-Handed Tool
- For Use With Corner Or Whip; Tongue Grafting; Heavy Pruning Knife
Product Information
- Brand Felco
- MFR # 1.92 00
- Zoro # G7565918
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 2.7559" |
Details
Handle Material | Hardwood; Solid Brass Lining |
Blade Material | Stainless Steel |
Type | Grafting And Pruning Knife |
Features | Strong And Medium-Sized Tool; Bevelled On One Side And Slightly Curved; Right-Handed Tool |
For Use With | Corner Or Whip; Tongue Grafting; Heavy Pruning Knife |
Item | Knife |
Description
Knife,Grafting And Pruning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2LRK8)
- A.R. NORTH AMERICA Pump (RCV3G25E-F8-PKG)
- MTD Tool-Cleanout W/Mo (OEM-731-2643)
- KOHLER Kit Overhaul W/Gaskets (28 757 05-S)
- FELCO Felco Leather Pruner Holster with Metal Belt Clip (FELCO 910)
- FELCO Picking And Trimming Snip, For Grapes (FELCO 310)
- FELCO Sharpener (FELCO 903)
- FELCO Felco Hand Pruner (FELCO 12)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- FELCO Pruning Saw, 13 Inch Curved Blade with Holster (FELCO 630)
- SUNBELT SAW-FANNO-TRIEDGE-13"-REPLACEMENT 14.45" x2.3" x0.1" (A-B1AB135B)
- Felco Shears, Pruners & Loppers