Shop All Shears, Pruners & Loppers
Felco
Hoof Clippers
Mfr # FELCO 50
Zoro # G7565945
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Phtalatte Free Aluminum
- Blade Material Hardened Steel
- Type Special Application Hoof clippers
- Features Light Weight; Comfortable Grip; Replacable Parts; Shock Absorbing Rubber; Red Handle; Revolving Handle; Ergonomical; Tapered Cutting Head; Heat Treating and Hardening; Ergonomical; Robust And Rugged Design
- For Use With Clipping Hooves Of Sheep And Goats
Product Information
- Brand Felco
- MFR # FELCO 50
- Zoro # G7565945
- UPC # 783929300368
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Phtalatte Free Aluminum |
Blade Material | Hardened Steel |
Type | Special Application Hoof clippers |
Features | Light Weight; Comfortable Grip; Replacable Parts; Shock Absorbing Rubber; Red Handle; Revolving Handle; Ergonomical; Tapered Cutting Head; Heat Treating and Hardening; Ergonomical; Robust And Rugged Design |
For Use With | Clipping Hooves Of Sheep And Goats |
Item | Hoof Clipper |
Description
Hoof Clippers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga (SP33G-72DL)
- MACNAUGHT Retractable Garden Hose Reel - 60 Ft. Gray Case (DR460D-05)
- WALKERS Razor Walkie Talkie (GWP-RZRWT)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Black, 5/8" (20582671)
- FELCO Replacement Cutting Blades for FELCO F6 (44350)
- FELCO Forged Aluminum Lopper with Straight Cutting Head, 16.9 Inch Length (1120)
- FELCO 221 Series Curved Lopper (F221-80)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- FELCO Replacement Springs for FELCO Pruners (33270)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- CORONA TOOLS Bypass Pruner, 2-3/4" Blade L, 1" Cut Cap (BP 4250)
- Felco Shears, Pruners & Loppers