Shop All Shears, Pruners & Loppers
Felco
Cut/Hold, Roses/Flowers, Pruning Shear
Mfr # FELCO 100
Zoro # G7565979
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Aluminum
- Blade Material Hardened Steel
- Type Pruning Shear
- Features For All Hand Sizes; Bypass Pruning Shears/ Secateurs; Forged Aluminum Jaws; Blade And Counter Blade Constructed; Screw-Mounted Counter Blade For Replacement; Blade With Wire Cutting Notch; Counter Blade With Sap Groove; Locking Segment Nut for Adjusting Cutting Head; Tool adjustment Key For Cutting Head And Closing Lock; Phthalate-Free Non-Slip Handle Grips; All Parts Replaceable; Dual Opening Position
- For Use With Cut Rose; Cut Flowers; Right-Handed Pruning
Product Information
- Brand Felco
- MFR # FELCO 100
- Zoro # G7565979
- UPC # 783929100258
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Forged Aluminum |
Blade Material | Hardened Steel |
Type | Pruning Shear |
Features | For All Hand Sizes; Bypass Pruning Shears/ Secateurs; Forged Aluminum Jaws; Blade And Counter Blade Constructed; Screw-Mounted Counter Blade For Replacement; Blade With Wire Cutting Notch; Counter Blade With Sap Groove; Locking Segment Nut for Adjusting Cutting Head; Tool adjustment Key For Cutting Head And Closing Lock; Phthalate-Free Non-Slip Handle Grips; All Parts Replaceable; Dual Opening Position |
For Use With | Cut Rose; Cut Flowers; Right-Handed Pruning |
Item | Shear |
Description
Cut/Hold,Roses/Flowers,Pruning Shear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ngit Nozzle Spray Assy (1221123)
- BAREBONES LIVING Barebones Dandelion Weeding Fork - Walnut Handle, Heat-treated 410 stainless steel (GDN-093)
- SNOWEX 36" Snow Pusher Shovel (SP-36WL)
- MTD Tube-Breather (BS-794683)
- FELCO #15 Small Rotating Handle Bypass Pruner (1115)
- FELCO Replacement Cutting Blades for FELCO F7/8 (44380)
- FELCO 7/3-1 Replacement Kit 1 x 7/3, 1 x 2/11, 1 x 2/30 (37075)
- FELCO Knife, Grafting And Pruning (3.90 60)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (630/3)
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- PRIME-LINE WORKPRO W153006 Weeder Hand Tool, Heavy Duty Cast-Aluminum Construction Single Pack (W153006)
- Felco Shears, Pruners & Loppers