Shop All Shears, Pruners & Loppers
This Product is Discontinued
Felco
Curved Cutting Head Loppers, Bypass Blade (Discontinued)
Mfr # FELCO 210A-60
Zoro # G502679831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 7.8
- Length 23.6
- Overall Height (In.) 1.1
- Outside Diameter 2
Product Information
- Brand Felco
- MFR # FELCO 210A-60
- Zoro # G502679831
- UPC # 783929100548
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Dimensions
Width | 7.8 |
Length | 23.6 |
Overall Height (In.) | 1.1 |
Outside Diameter | 2 |
Description
These Felco Loppers with Curved Cutting Head feature the micrometric blade-adjustment system, which ensures optimal cutting-blade adjustment throughout the life of the tool. Weighs 1.7 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.