Shop All Cable and Wire Cutters
Felco
23" Locoloc® Cable Cutter, Shear Cut
Mfr # C16
Zoro # G3992992
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Overhead Cutting and Underwater Work
- Overall Length 23 in
- Cutting Action Shear
- Handle Material Aluminum
- Handle Type Plastic Coated Forged Aluminum Handle
Product Information
- Brand Felco
- MFR # C16
- Zoro # G3992992
- UPC # 736791001611
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 23 in |
For Maximum Diameter Hard Steel | 5/8 in |
For Maximum Diameter ACSR Conductor | 5/8 in |
For Maximum Diameter Stainless Steel | 5/8 in |
For Maximum Diameter Medium Steel | 5/8 in |
For Maximum Diameter Aluminum Electric Cable | 5/8 in |
For Maximum Diameter Soft Steel | 5/8 in |
For Maximum Diameter Data Cable | 5/8 in |
Description
If you work with cables and wires, the FELCO C16 23" Locoloc Cable Cutter is an essential. The shear cut feature ensures clean cuts, while the triangular cutting action makes it easy to use. The cable cutter has a shear cut feature that ensures clean cuts. It has hardened and tempered blades for maximum durability. The handle is made of plastic coated forged aluminum, which offers great comfort and grip even when wet. This tool features a hardened steel wire rope cutter that can cut 5/8 in., copper 5/8 in., communication cable 5/8 in., and soft steel 5/8 in.. With its shear cut feature, this FELCO Cable Cutter will ensure smooth cuts every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- BETA Diagonal Flush Cutting Nipper, 120mm (011860101)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- FELCO One-Hand Cable/Barbed Wire Cutter (FELCO CDO)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- Felco Knives, Cutters & Snips