Shop All Engine Gaskets, Seals & O-Rings
Fel-Pro
Gask/Chemicals-Group, Ss72891
Mfr # SS72891
Zoro # G7772984
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2V SOHC Engines
- Material Viton
- Type Positive Stop
- Diameter 0.69 in
- Valve Stem Diameter 0.275 in
Product Information
- Brand Fel-Pro
- MFR # SS72891
- Zoro # G7772984
- UPC # 84113740527
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Diameter | 0.69 in |
Valve Stem Diameter | 0.275 in |
Details
Application | 2V SOHC Engines |
Material | Viton |
Item | Engine Valve Stem Oil Seal |
Type | Positive Stop |
Description
Gask/Chemicals-Group
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITP TIRES ITP Mud Lite XTR 25x10-12 (IT560399)
- A & I PRODUCTS Seat w/ Trapezoid Backrest, Blue Vinyl, 265 lb / 120 kg Weight Limit 23" x10" x19" (A-T333BU)
- BETA Impact Adaptor, 1/2"-3/4" Drive (007200814)
- STENS Oem Replacement Belt 265-472 For Mtd 954-04260 (265-472)
- FEL-PRO Exh Pipe Flange Gasket, 60103-1 (60103-1)
- FEL-PRO Water Outlet, 35837 (35837)
- FEL-PRO Exh Pipe Flange Gasket, 60776 (60776)
- FEL-PRO Fel Pro Gaskets, VS4253C (VS4253C)
- FEL-PRO 14-10 Hyu/Kia V6 3.5L Dohc G6Dc 3470Cc V Water O-Let Gsk, 36033 (36033)
- FEL-PRO Carburetor Mounting Gasket, 60058 (60058)
- SKF Shaft Seal, 1-1/8 x 2-1/8 x 5/16", CRW1, NBR (11372)
- Fel-Pro Automotive Engine Gaskets & Seals