Shop All Engine Components
Fel-Pro
Engine Intake Manifold Bolt Set - Lower, ES 72224
Mfr # ES 72224
Zoro # G9238641
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hex Head
- Fastener Material Steel
- Thread Size 5/16"-18
- Fastener Color Natural
Product Information
- Brand Fel-Pro
- MFR # ES 72224
- Zoro # G9238641
- UPC # 614046959484
- Country of Origin United States
- Category Engine Components
Dimensions
Thread Size | 5/16"-18 |
Details
Type | Hex Head |
Item | Intake Manifold Bolts |
Fastener Material | Steel |
Fastener Color | Natural |
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 12Malex12Male Adapter (39035452)
- MASTERCOOL 2-Stage Vacuum Pump 12cfm 1hp (ME90612-2V-110-B)
- POWERCOMM Antenna Stud w SO239 Connect (215-25020)
- EMPI AXLES/BOOTS Moly Grease 4 Oz. Pack, 86-3000-0 (86-3000-0)
- FEL-PRO Valve Cover Grommets, Es73015 (ES73015)
- FEL-PRO Thermostat Seal, 35801 (35801)
- FEL-PRO Engine Cylinder Head Bolt Set, ES 72173 (ES 72173)
- FEL-PRO Thermostat Gasket, 35840 (35840)
- FEL-PRO Cylinder Head Bolts, ES71172 (ES71172)
- FEL-PRO Thermostat Gasket, 35162 (35162)
- DORMAN Steel Cup Expansion Plug 13/16 In Height, 555-013 (555-013)
- Fel-Pro Engine Components