Shop All LED Light Bulbs
Feit Electric
Recessed Downlgt 925L
Mfr # LEDR56/950CA
Zoro # G5503542
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 45.7 years / 50,000 hours
- Bulb Base Type Standard Base Adapter
- Bulb Color Temp. 5000
- Voltage 120V
- Lumens 925
Product Information
- Brand Feit Electric
- MFR # LEDR56/950CA
- Zoro # G5503542
- UPC # 17801472363
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 45.7 years / 50,000 hours |
Bulb Base Type | Standard Base Adapter |
Bulb Color Temp. | 5000 |
Voltage | 120V |
Lumens | 925 |
Wattage Equivalency | 12.3 Watts |
Beam Spread | 120 Degrees |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the 75W Feit Electric 5-6 Inch Recessed Downlight. This recessed downlight will fit most 5-6 inch recessed can housing includes a 5000K light that is dimmable and will replace a 75-watt equivalent incandescent bulb. It produces a similar light output (925 lumens) uses 12.3 watts of electricity and up to 84% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric Recessed Downlights have an average life of 50 000 hours / 45.7 years and are RoHS Compliant. Each kit comes with a standard base adapter and a pre-mounted trim. Choose a dependable Energy® Star Approved recessed downlight for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Code Bulb, Replacement For Cct Lighting, Symm. Floodlight (SYMM. FLOODLIGHT)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- ILC Replacement for Osram Sylvania 64703 replacement light bulb lamp, 2PK (64703 OSRAM SYLVANIA)
- FEIT ELECTRIC T8 Cool White 18 in. G13 Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 12PK (T818/840/LED)
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- FEIT ELECTRIC LED U-BEND T8/T12 6"" 15W (T848840ABU6LED)
- FEIT ELECTRIC LED T4 E11 WW 35W DIM (BP35MC/830/LED)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- FEIT ELECTRIC FE LED PAR16 BW 60W 2PK (PAR16DM60930CA2)
- ILC Replacement for Osram Sylvania 22136 LED Replacement replacement light bulb lamp (22136 LED REPLACEMENT OSRAM SYLVANIA)
- Feit Electric LED Light Bulbs