Shop All Security & Flood Lights
Feit Electric
LED, PK2
Mfr # S8.5CWPK/850/BZ/2
Zoro # G1444327
product price: $193.99
/pk 2, $97.00/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification Unrated
- Dimmable No
- Wattage Equivalency 3800W HAL
- Series Feit Electric
- Light Technology LED
Product Information
- Brand Feit Electric
- MFR # S8.5CWPK/850/BZ/2
- Zoro # G1444327
- Country of Origin China
- Category Security & Flood Lights
Details
Item | Compact LED Bulb |
Lighting Certification | Unrated |
Dimmable | No |
Wattage Equivalency | 3800W HAL |
Series | Feit Electric |
Light Technology | LED |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L 55w/21-840 replacement light bulb lamp (DULUX L 55W/21-840 OSRAM SYLVANIA)
- ILC Replacement for Waldmann RLL Ring Magnifier replacement light bulb lamp (RLL RING MAGNIFIER WALDMANN)
- ILC Replacement for GE General Electric G.E Led4.5da15c-frig replacement light bulb lamp (LED4.5DA15C-FRIG GE GENERAL ELECTRIC G.E)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- FEIT ELECTRIC Floodlight Alum Brz 28W (S9DFL/850/BZ/V1)
- FEIT ELECTRIC SCRTY LGHT BRNZ 50W 13""W (73700)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Floodlight (S10.5TFL850MOTB)
- FEIT ELECTRIC Floodlight Alum Brz 28W (S9DFL/850DDBZV1)
- FEIT ELECTRIC Light, LED, Comm Security Canopy Li, PK2 (S10CNPY/850/BZ/2)
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- Feit Electric Security & Flood Lights