Shop All LED Light Bulbs
Feit Electric
LED PAR38 E26 RED 120W
Mfr # PAR38R10KLED/BX
Zoro # G3902940
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Light Bulb Dia. 2.2 in
- Height 4.25 in
Product Information
- Brand Feit Electric
- MFR # PAR38R10KLED/BX
- Zoro # G3902940
- UPC # 17801543261
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.2 in |
Height | 4.25 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Light Color | Red |
Description
This light is non-dimmable sea turtle friendly and uses only 5 watts of electricity. Feit Electric PAR38 bulbs have an average life of 11 000 hours / 10 years are RoHS compliant and 100% mercury free. Choose a dependable red light for any home or office decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- NIGHTSTICK Intrinsically Safe Laser Flashlight (XPP-5422GXL)
- ILC Replacement for Pelican Water Puv-8 Series replacement light bulb lamp (PUV-8 SERIES PELICAN WATER)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (B3-H)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- FEIT ELECTRIC Electric PAR38 E26 Medium LED Bulb White 90 Watt Equivalence 2 pk (PAR38DM/6WYCA/2)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 65 Watt Equivalence (BR40DM/6WYCA/2)
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- Feit Electric LED Light Bulbs