Shop All LED Light Bulbs
Feit Electric
Led Flm Tip Cand 6W 827 2700K
Mfr # BPCFF60/827/LED/2
Zoro # G606694136
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 13.7 years / 15,000 hours
- Bulb Base Type Candelabra (E12)
- Voltage 120V
- Lumens 500
- Wattage Equivalency 5.5 Watts
Product Information
- Brand Feit Electric
- MFR # BPCFF60/827/LED/2
- Zoro # G606694136
- UPC # 17801209099
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 13.7 years / 15,000 hours |
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2700 |
Voltage | 120V |
Lumens | 500 |
Wattage Equivalency | 5.5 Watts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- ILC Replacement for Purebrush Pb300 replacement light bulb lamp (PB300 PUREBRUSH)
- DEWALT Cordless Tripod Light, Bonus Starter Kit (DCL079B)
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- FEIT ELECTRIC LED MR16 GU10 DL 35W 3PK (MR16GU10950CA3)
- FEIT ELECTRIC LED TUBE LIGHT GX23 SW (BPPL13827LEG2HD)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/930CA)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- Feit Electric LED Light Bulbs