Shop All LED Light Bulbs
Feit Electric
LED CYL E26 1000W NAT LT
Mfr # C20000/5K/LED
Zoro # G3885492
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # C20000/5K/LED
- Zoro # G3885492
- UPC # 17801152463
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric high lumen LED light bulb. This 5000K natural daylight light is non-dimmable and will replace a 750-watt equivalent incandescent bulb. It produces a similar light output (15000 lumens) uses 125 watts of electricity and up to 80% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance even under damp conditions. Feit Electric Performance bulbs have an average life of 25 000 hours / 22.8 years are RoHS compliant and 100% mercury free. Choose a dependable bulb for general purpose yard and barn lighting. Designed for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- FEIT ELECTRIC LED WDG G9 SW 25W DIM (BP25G9/830/LED)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Color Changing 40 Watt Equivalence 2 pk (OM40DM/6WYCA/2)
- FEIT ELECTRIC LED ST19 E26 AMB 60W DIM (ST19/VG/LED)
- FEIT ELECTRIC A19 E26 Medium LED Motion Activated Bulb Tunable WhiteColor Changing 100 Watt Equiv (OM1003CCTCAMMLI)
- FEIT ELECTRIC LED A19 E26 RED 30W (A19/TR/LED)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- Feit Electric LED Light Bulbs