Shop All LED Light Bulbs
Feit Electric
LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable
Mfr # BPCTC40/927CA/FIL
Zoro # G507386291
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # BPCTC40/927CA/FIL
- Zoro # G507386291
- UPC # 17801211191
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric BPCTC40927CAFIL2 twopack 40 W blunt tip LED light bulbs This 2700K soft white bulb is dimmable and will replace 40 W incandescent bulbs It produces a similar light output 300 Lumens, uses 33 W of electricity and up to 92 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric flame tip light bulbs have an average life of 15,000 hrs137 years are RoHS compliant and are 100 mercuryfree Choose a dependable, Energy Star approved decorative chandelier bulb for residential or commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 37815-8 replacement light bulb lamp (37815-8 PHILIPS)
- WESTINGHOUSE Ab Jelly Jar Fixture (66839)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU5.3) (BPFMW/950CA)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/950CA)
- FEIT ELECTRIC LED A19 E26 100W DL 2PK (A160085010KLED2)
- FEIT ELECTRIC LED A19 E26 WW 60W 24PK (A80083010KLDP24)
- FEIT ELECTRIC Bulb Mcwv Led T8 (BP40T8N/SU/LED)
- FEIT ELECTRIC BULB 6W CLEAR INDICATOR (BP6S6/RP)
- ILC Replacement For Beaver Canoe Camping Lantern Light Bulb Lamp (CAMPING LANTERN)
- Feit Electric LED Light Bulbs