Shop All LED Light Bulbs
Feit Electric
LED BR30 E26 SW 85W 2PK
Mfr # BR30DMHO/927CA2
Zoro # G3903056
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Lumens 1100 lm
- Height 5 in
Product Information
- Brand Feit Electric
- MFR # BR30DMHO/927CA2
- Zoro # G3903056
- UPC # 17801437027
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5 in |
Light Bulb Dia. | 3.75 in |
Details
Average Light Bulb Life | 25,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 1100 lm |
Color Temperature | 2700 K |
Beam Spread | 120° |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BR30DMHO/927CA/2 85W BR30 LED Light Bulbs. This 2700K soft white light is dimmable and will replace 85-watt equivalent incandescent bulbs. It produces a similar light output (1100 lumens) uses 12.2 watts of energy and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric BR30 bulbs have an average life of 25 000 hours / 22.8 years are RoHS compliant and are 100% mercury free. Choose a dependable Energy Star® approved track and recessed lighting bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent S, Replacement For Donsbulbs, 6S6Dc-145V (6S6DC-145V)
- ILC Replacement for Socket G9 Socket Pg-9ha 6 replacement light bulb lamp (G9 SOCKET PG-9HA 6 SOCKET)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75DM/930CA/2)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/950CA)
- FEIT ELECTRIC LED FEIT PAR30 75W EQ BW (PAR30LDM/930CA)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540/927CA/FIL/3/RP)
- FEIT ELECTRIC LED A15 E17 DL 60W 2PK (BPA1560N/950CA2)
- FEIT ELECTRIC Electric E26 E26 Medium LED Speaker Bulb Bright White 300 Watt Equivalence (BTADJ40003CCTLE)
- ILC Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp (LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA)
- Feit Electric LED Light Bulbs