Shop All LED Light Bulbs
Feit Electric
LED A21 E26 DL 100W 3WY
Mfr # A30/100/950CA
Zoro # G8623768
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 22.8 years / 25,000 hours
- Bulb Base Type Medium (E26)
- Voltage 120V
- Lumens 500 / 1050 / 1600
- Color Temperature 5000
Product Information
- Brand Feit Electric
- MFR # A30/100/950CA
- Zoro # G8623768
- UPC # 17801153828
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 22.8 years / 25,000 hours |
Bulb Base Type | Medium (E26) |
Voltage | 120V |
Lumens | 500 / 1050 / 1600 |
Color Temperature | 5000 |
Wattage Equivalency | 5 / 10 / 16 Watts |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A30/100/950CA 3-Way 30/70/100W A21 LED Light Bulbs. This 5000K soft white light is non-dimmable and will replace 30/70/100-watt equivalent incandescent bulbs. It produces a similar light output (500/1050/1600 lumens)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Yes 250 lm (88903)
- SATCO 5.5 Watt T14 LED, Clear, Medium Base, 2000K, 500 Lumens, 120 Volt (S21378)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- FEIT ELECTRIC BPCTF60927CAFIL2 LED Bulb, Decorative, B10 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable (BPCTF60927CAFIL/2)
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- FEIT ELECTRIC LED PAR20 E26 DL 50W 2PK (PAR20DM/950CA/2)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- Feit Electric LED Light Bulbs