Shop All LED Light Bulbs
Feit Electric
LED A19 E26 DL 60W 2PK
Mfr # OM60DM/950CA/2
Zoro # G3904596
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # OM60DM/950CA/2
- Zoro # G3904596
- UPC # 17801153514
- Country of Origin China
- Category LED Light Bulbs
Description
The Feit Electric LED Enhance product line features our highest quality energy efficient light. This bright daylight omni directional A19 LED light bulb produces a similar light output but uses less energy than a standard 60-watt incandescent light bulb. This high performance bulb also has a high (CRI) of 90+ so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric A19 bulbs have an average life of 25 000 hours / 22.8 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures and outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead (L-TPEPKT-2IN-1)
- SATCO 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S3131)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/930CA10K/4)
- FEIT ELECTRIC LED T8/T12 96"" PP CW 42W (T96/840/AB/LED)
- FEIT ELECTRIC Bulb Led A19 Day 10.6W (OM60/950CA10K10)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- FEIT ELECTRIC LED A19 E26 SW 40W 4PK (A1940/827/FIL/4)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- Feit Electric LED Light Bulbs