Shop All LED Light Bulbs
Feit Electric
LED A19 E26 BLUE 30W
Mfr # A19/TB/LED
Zoro # G3898652
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 18.3 years / 20,000 hours
- Bulb Base Type Medium (E26)
- Voltage 120V
- Wattage Equivalency 4.5
Product Information
- Brand Feit Electric
- MFR # A19/TB/LED
- Zoro # G3898652
- UPC # 17801151527
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 18.3 years / 20,000 hours |
Bulb Base Type | Medium (E26) |
Voltage | 120V |
Wattage Equivalency | 4.5 |
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19/TB/LED A19 Clear Glass Blue LED Filament Light Bulb. Designed to showcase a variety of attractive color LED filaments it glows bright instantly through a clear glass housing. Add a beautiful vintage accent that livens up parties homes bars and restaurants. This dimmable bulb uses 4.5 watts of electricity with an average life of 20 000 hours / 18.3 years which makes energy efficient and environmentally friendly without compromising performance or fun. Celebrate throughout the day and night and experience considerable energy savings in comparison to traditional incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC LED Flashlight, PK8 (ROVDIY2AA1)
- FEIT ELECTRIC 26 W PL 2.1 in. D X 5.2 in. L Fluorescent Bulb Cool White Tubular 4100 K (PLT26E/41)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- FEIT ELECTRIC LED A19 E26 60W 10PK (OM60930CA10K/10)
- FEIT ELECTRIC ST19 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence (ST1940950CATFL2)
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- FEIT ELECTRIC Panel E26 (Medium) LED Bulb Daylight 400 W (ADJ8000/5K/LED)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- Feit Electric LED Light Bulbs