Shop All LED Light Bulbs
Feit Electric
LED A19 E26 40W DL 4PK
Mfr # A45085010KLED/4
Zoro # G005896674
original price:
$9.95
8% off
new price: $9.15
/pk 4, $2.29/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Color Temperature 5000 K
- Light Bulb Dia. 2.35 in
Product Information
- Brand Feit Electric
- MFR # A45085010KLED/4
- Zoro # G005896674
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.4 in |
Light Bulb Dia. | 2.35 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 450 lm |
Color Temperature | 5000 K |
Beam Spread | 180° |
Description
Feit Electric A19 E26 (Medium) LED Bulb Daylight 40 W 4 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK NIGHTSTICK LED Task Light (NSR-2166R)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-120V-(FCL))
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100/950CA10K2)
- FEIT ELECTRIC LED A19 E26 100W DL 2PK (A160085010KLED2)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/930CA)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/950CA)
- FEIT ELECTRIC T8 Bright White 18 in. G13 Linear LED Linear Lamp 18 Watt Equivalence 1 pk, 12PK (T818/830/LED)
- ILC Replacement for Damar 31481e replacement light bulb lamp (31481E DAMAR)
- Feit Electric LED Light Bulbs