Shop All LED Light Bulbs
Feit Electric
LED A19 E26 100W SW 2PK
Mfr # A160082710KLED2
Zoro # G405896656
product price: $10.19
/pk 2, $5.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 11,000 hours
- Bulb Base Type E26 Medium
- Voltage 120V
- Lumens 1500 lm
- Light Bulb Dia. 2.7 in
Product Information
- Brand Feit Electric
- MFR # A160082710KLED2
- Zoro # G405896656
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.7 in |
Height | 5.2 in |
Details
Average Light Bulb Life | 11,000 hours |
Bulb Base Type | E26 Medium |
Voltage | 120V |
Lumens | 1500 lm |
Color Temperature | 2700 K |
Description
Feit Electric A19 E26 (Medium) LED Bulb Soft White 100 W 2 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rl-140-tp (RL-140-TP ADVANCE)
- NUWATT LED Ceiling Panel Light, Back Lit , 2 ft x 4 ft, Selectable Color, 50 Watt, PK 4 (NW-BL-2X4-30.40.50W-3CCT-4P)
- STREAMLIGHT Flashlight Holster (85905)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In. (STI 9640)
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- FEIT ELECTRIC Bulb Br30 2700K 3-Lvl Dim Led (BR30/827/3DIM/LED)
- FEIT ELECTRIC A23 E26 (Medium) LED Smart Bulb Daylight 40 Watt Equivalence (A450850CAMWIFIL)
- FEIT ELECTRIC LED A19 E26 DL 60W 24PK (A80085010KLDP24)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- ILC Replacement For EIKO 10924 (10924)
- Feit Electric LED Light Bulbs