Shop All LED Light Bulbs
Feit Electric
Led A15 Med E26 850 Dim 5000K
Mfr # BPA1560/850/LED/2
Zoro # G806694080
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 13.7 years / 15,000 hours
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000
- Voltage 120V
- Lumens 500
Product Information
- Brand Feit Electric
- MFR # BPA1560/850/LED/2
- Zoro # G806694080
- UPC # 17801147728
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 13.7 years / 15,000 hours |
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000 |
Voltage | 120V |
Lumens | 500 |
Wattage Equivalency | 6 Watts |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- FEIT ELECTRIC OM60-830-LED-4 Dimmable LED Bulb - (3516317)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU5.3) (BPFMW/950CA)
- FEIT ELECTRIC PAR38 E26 Medium Floodlight Color Changing 90 Watt Equivalence 1 pk (PAR38/90W/RGBY)
- FEIT ELECTRIC Bulb Led 60w A19 27k 800l Dim (OM60DM/927CA)
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- Feit Electric LED Light Bulbs