Shop All LED Light Bulbs
Feit Electric
LED, 8.8 W, A19, Medium Screw (E26), PK4
Mfr # OM60/930CA10K/4
Zoro # G8092396
original price:
$14.63
9% off
new price: $13.19
/pk 4, $3.30/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Feit Electric
- MFR # OM60/930CA10K/4
- Zoro # G8092396
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/3 in |
Bulb Manufacturers Warranty Length | 3 yr |
Details
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (A1960/950CA/FIL/4)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/950CA10K/4)
- FEIT ELECTRIC LED PAR20 E26 WW 50W 3PK (PAR205010KLED3)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- FEIT ELECTRIC Led Feit Mr16 35W Eq Sw (BPFMW/930CA)
- FEIT ELECTRIC LED CYL E26 750W NAT LT (C15000/5K/LED)
- MILWAUKEE TOOL M12 LED UNDERHOOD LIGHT (ML2125-20)
- Feit Electric LED Light Bulbs