Shop All LED Light Bulbs
Feit Electric
LED, 8.3 W, A15, Candelabra Screw (E12), PK2
Mfr # BPA1560C/927CA/2
Zoro # G8182915
original price:
$13.99
5% off
new price: $13.29
/pk 2, $6.65/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Plastic
- Bulb Shape A15
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BPA1560C/927CA/2
- Zoro # G8182915
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 2/3 in |
Bulb Dia. | 1 7/8 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 46760 replacement light bulb lamp, 25PK (46760 GE GENERAL ELECTRIC G.E)
- RADIONIC HI-TECH Power Cord, Compatible with UC Series (UC-PC)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Orange Hands Free Light (91644)
- FEIT ELECTRIC BULB 3 WAY NON DIM LED 30/75/100W (A30/100/LED)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- FEIT ELECTRIC Light bulb, LED, 12in, T9 Circular, PK12 (FC12/840/LED/12)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White/Color Changing 100 Watt Equivalence 2 pk (OM100DM/6WYCA/2)
- FEIT ELECTRIC LED A19 E26 DL 60W, 4PK (OM60DM/950CA/4)
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- BULBRITE 8.5-Watt 60-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 3000K, 2PK (861937)
- Feit Electric LED Light Bulbs