Shop All LED Light Bulbs
Feit Electric
LED, 6 W, MR16, 2-Pin (GU10)
Mfr # BPMR16GU10/500/950CA
Zoro # G8182809
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU10)
- Bulb Housing Glass
- Bulb Shape MR16
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BPMR16GU10/500/950CA
- Zoro # G8182809
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 2 1/6 in |
Description
LED,6 W,MR16,2-Pin (GU10)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED T12 48""18W 10PK (T1248840LEDG210)
- ALBEO LED Low Bay Fixture, 5000 lm, 49" L (LISI4B052D1P35VQCSWHTE)
- ILC Replacement for Westinghouse F42ttt/35/4p replacement light bulb lamp (F42TTT/35/4P WESTINGHOUSE)
- ILC Replacement for Athalon F32tbx/835/a/eco replacement light bulb lamp (F32TBX/835/A/ECO ATHALON)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/930CA)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Cool White 13 Watt Equivalence 1 pk (BPPLD13841LED)
- FEIT ELECTRIC A19 E26 (Medium) LED Motion Activated Bulb Tunable White/Color Changing 60 Watt Equiva (OM603CTCAMLEDI)
- FEIT ELECTRIC BPG2540W927CAFIL LED Bulb, Globe, G25 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable (BPG2540W/927CA/FI)
- FEIT ELECTRIC T4 G9 LED Bulb Daylight 35 W , 3PK (BP35G9850LED3PK)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- FEIT ELECTRIC LED DIM E26 BR40 SW 65W (BR40DM/927CA)
- Feit Electric LED Light Bulbs