Shop All LED Light Bulbs
Feit Electric
LED, 5.5 W, B10, Candelabra Screw (E12), PK4
Mfr # BPCTC60930CAFIL/4
Zoro # G204416093
product price: $15.99
/pk 4, $4.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution General
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BPCTC60930CAFIL/4
- Zoro # G204416093
- UPC # 017801185164
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 in |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 3/8 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V (S4998)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203W830/20)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- CHLORIDE Arch Emergency Ligth, Alum, , 24W, LED (PLACEMBZ)
- FEIT ELECTRIC LED A19 E26 BLK LGT 60W (A19/BLB/LED)
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- FEIT ELECTRIC BULB LED BR30 7.2W 6PK (BR30DM/950CA/6)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/930CA/3)
- FEIT ELECTRIC Linear Plug & Play Daylight 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence 2 p, 10PK (T1248HO850LED2R)
- FEIT ELECTRIC LED Lamp, FloodSpotlight, PAR20 Lamp, 50 W Equivalent, E26 Lamp Base, 3000 K Color Temp (PAR2050/10KLED/3)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21422-4PK)
- Feit Electric LED Light Bulbs