Shop All LED Light Bulbs
Feit Electric
LED, 5 W, A15, Candelabra Screw (E12), PK2
Mfr # BPA1540C/927CA/2
Zoro # G8182249
product price: $8.55
/pk 2, $4.28/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Plastic
- Bulb Shape A15
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BPA1540C/927CA/2
- Zoro # G8182249
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- MILWAUKEE TOOL REDLITHIUM USB BEACON Hard Hat Safety Light, 600 Lumens, Rechargeable, 30 Hour Max Run Time (2116-21)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- FEIT ELECTRIC LED BA10 E12 SW 40W 2PK (BPCFC40927WFIL2)
- FEIT ELECTRIC LED G16.5 E26 40W SW 2PK (BPGM40927WFIL2)
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- FEIT ELECTRIC 48 in. 1-Light each 23 W LED Shop Light (SHOP484025MOTBA)
- FEIT ELECTRIC Led Blb Lnr 48"T8 Dl 2Pk (T848/850/B/LED2)
- FEIT ELECTRIC 60W LED A19 5000K 10PK (A80085010KLED10)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3000e)
- Feit Electric LED Light Bulbs