Shop All LED Light Bulbs
Feit Electric
LED, 4.1 W, PAR16, Medium Screw (E26)
Mfr # BPPAR16DM/950CA
Zoro # G8182930
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape PAR16
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BPPAR16DM/950CA
- Zoro # G8182930
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 3 1/6 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 in |
Description
LED,4.1 W,PAR16,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY LED Headlamp, Dual Color, Focusing (FL75)
- ILC Replacement for SATCO S4800 (S4800 SATCO)
- METALUX Wn 4 Lmp 8' Wrparnd Cee Lstd Elt Bal T8 (8TWN-232A-UNV-EB81-U)
- ILC Replacement For MYSTAIRE F15T8CW (F15T8/CW)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/930CA)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40927CAFIL/2/RP)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- ILC Replacement for Athalon F18dbx/835/eco4p LED Replacement replacement light bulb lamp (F18DBX/835/ECO4P LED REPLACEMENT ATHALON)
- Feit Electric LED Light Bulbs