Shop All LED Light Bulbs
Feit Electric
LED, 3.5 W, T4, 2-Pin (GY6.35)
Mfr # BP35JCD/830/LED
Zoro # G906284051
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 3.5 W
Product Information
- Brand Feit Electric
- MFR # BP35JCD/830/LED
- Zoro # G906284051
- UPC # 017801784169
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Bulb Dia. | 3/4 in |
Overall Length | 2 1/3 in |
Description
LED,3.5 W,T4,2-Pin (GY6.35)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable (85513-SU)
- ALEDDRA LED PL Lamp, 6W, G24Q (4-pin), 4000K (APL-6-D-G24Q-40K)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 3-Pack (LR21626-3PK)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- FEIT ELECTRIC Bulb Led A19 60W Equiv Non-Dim (A800/835/10KLED/4)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence 1 pk, 6PK (BPA1540927CAFIL)
- ILC Replacement For SATCO S29595 (S29595)
- Feit Electric LED Light Bulbs